KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge

ENERPAC| Zoro #: G1843895| Mfr #: PACG3002SB

$1009.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Actuation Type: Manual Treadle
Width (In.): 8
Air Consumption (SCFM): 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843895 Mfr #: PACG3002SB
Actuation Type: Manual TreadleWidth (In.): 8
Air Consumption (SCFM): 12Capacity (PSI): 1250 to 5000
Treadle: Two PositionFeatures: Requires Remote Valve
Air Inlet NPT (In.): Reservoir Capacity (Gal.): 0.65
Usable Oil Capacity Horizontal Mount: 127 cu. in.Item: Hydraulic Pump
Usable Oil Capacity Vertical Mount: 70 cu. in.dBA: 75
Includes: Gauge and BracketOperating Air PSI: 50 to 125
Length (In.): 12.4Oil Capacity (Cu.-In.): 127.00
Fluid Port NPT (In.): #4 SAEType: Air Powered
Oil Displacement @ 0 PSI: 180.00 cu. in./min.Height (In.): 9.61
Country of Origin (subject to change): United States

Description

Hydraulic Pump, Air Powered, Actuation Type Manual Treadle, Capacity (PSI) 1250 to 5000, Air Consumption (SCFM) 12, Oil Displacement @ 0 PSI 180 cu in/min, Oil Displacement @ 10,000 PSI n/a, Fluid Port (In.) #4 SAE, Air Inlet NPT (In.) 1/4 Female, Oil Capacity (Cu.-In.) 127, Reservoir Capacity (Gal.) 0.65, Operating Air PSI 50 to 125, dBA 75, Treadle Two Position, Length (In.) 12.4, Width (In.) 8, Height (In.) 9.61, Features Requires Remote Valve, Includes Gauge and Bracket

Reviews