SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pump, Air/Hyd, 5000 PSI, 2 Gal, w/Manifold

ENERPAC| Zoro #: G1182921| Mfr #: PASG30S8S

$982.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Consumption (SCFM): 12Type: Air PoweredFeatures: Requires D03 Style Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182921 Mfr #: PASG30S8S
Air Consumption (SCFM): 12Type: Air Powered
Features: Requires D03 Style ValveLength (In.): 12.5
Oil Capacity (Cu.-In.): 462.00Reservoir Capacity (Gal.): 2
Fluid Port NPT (In.): #4 SAEUsable Oil Capacity Horizontal Mount: 462 cu. in.
Oil Displacement @ 5000 PSI: 20 cu. in./min.Operating Air PSI: 50 to 125
Item: Hydraulic PumpAir Inlet NPT (In.): 1/4 Female
Height (In.): 9.62Capacity (PSI): 1250 to 5000
Treadle: Two PositionWidth (In.): 12
Includes: D03 Valve ManifoldOil Displacement @ 0 PSI: 180.00 cu. in./min.
dBA: 75Actuation Type: Manual Treadle
Country of Origin (subject to change): United States

Description

Hydraulic Pump, Air Powered, Actuation Type Manual Treadle, Capacity (PSI) 1250 to 5000, Air Consumption (SCFM) 12, Oil Displacement @ 0 PSI 180 cu. in./min., Oil Displacement @ 10,000 PSI n/a, Fluid Port (In.) #4 SAE, Air Inlet NPT (In.) 1/4 Female, Oil Capacity (Cu.-In.) 462, Reservoir Capacity (Gal.) 2, Operating Air PSI 50 to 125, dBA 75, Treadle Two Position, Length (In.) 12.5, Width (In.) 12, Height (In.) 9.62, Features Requires D03 Style Valve, Includes D03 Valve Manifold

Reviews