Pump, Air/Hyd, 5000 PSI, .65 Gal, w/Manifold

ENERPAC| Zoro #: G0966357| Mfr #: PASG3002SB

$896.00 /ea

This item ships free. Details.Standard ground shipping.
Features: Requires D03 Style ValveHeight (In.): 6.77Item: Hydraulic Pump
Save 15%. Sign up for Z-mail.


Zoro #: G0966357 Mfr #: PASG3002SB
Features: Requires D03 Style ValveHeight (In.): 6.77
Item: Hydraulic PumpFluid Port NPT (In.): #4 SAE
Air Consumption (SCFM): 12Operating Air PSI: 50 to 125
Oil Capacity (Cu.-In.): 127.00Oil Displacement @ 0 PSI: 180.00 cu. in./min.
Air Inlet NPT (In.): 1/4 FemaleIncludes: D03 Valve Manifold
Actuation Type: Manual TreadleUsable Oil Capacity Vertical Mount: 70 cu. in.
Length (In.): 12.4Width (In.): 8
Type: Air PoweredReservoir Capacity (Gal.): 0.65
Capacity (PSI): 1250 to 5000Treadle: Two Position
dBA: 75Usable Oil Capacity Horizontal Mount: 127 cu. in.
Country of Origin (subject to change): United States


Hydraulic Pump, Air Powered, Actuation Type Manual Treadle, Capacity (PSI) 1250 to 5000, Air Consumption (SCFM) 12, Oil Displacement @ 0 PSI 180 cu. in./min., Oil Displacement @ 10,000 PSI n/a, Fluid Port (In.) #4 SAE, Air Inlet NPT (In.) 1/4 Female, Oil Capacity (Cu.-In.) 127, Reservoir Capacity (Gal.) .65, Operating Air PSI 50 to 125, dBA 75, Treadle Two Position, Length (In.) 12.4, Width (In.) 8, Height (In.) 6.77, Features Requires D03 Style Valve, Includes D03 Valve Manifold