PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pump, Air/Hyd, 5000 PSI, .65 Gal, w/Manifold

ENERPAC| Zoro #: G1884574| Mfr #: PASG5002SB

$896.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Requires D03 Style ValveHeight (In.): 6.77Item: Hydraulic Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884574 Mfr #: PASG5002SB
Features: Requires D03 Style ValveHeight (In.): 6.77
Item: Hydraulic PumpFluid Port NPT (In.): #4 SAE
Air Consumption (SCFM): 12Operating Air PSI: 50 to 125
Oil Capacity (Cu.-In.): 127.00Oil Displacement @ 0 PSI: 120.00 cu. in./min.
Oil Displacement @ 5000 PSI: 20 cu. in./min.Air Inlet NPT (In.): 1/4 Female
Includes: D03 Valve ManifoldActuation Type: Manual Treadle
Usable Oil Capacity Vertical Mount: 70 cu. in.Length (In.): 12.4
Width (In.): 8Type: Air Powered
Reservoir Capacity (Gal.): 0.65Capacity (PSI): 1250 to 5000
Treadle: Two PositiondBA: 75
Usable Oil Capacity Horizontal Mount: 127 cu. in.Country of Origin (subject to change): United States

Description

Hydraulic Pump, Air Powered, Actuation Type Manual Treadle, Capacity (PSI) 1250 to 5000, Air Consumption (SCFM) 12, Oil Displacement @ 0 PSI 120 cu. in./min., Oil Displacement @ 10,000 PSI n/a, Fluid Port (In.) #4 SAE, Air Inlet NPT (In.) 1/4 Female, Oil Capacity (Cu.-In.) 127, Reservoir Capacity (Gal.) .65, Operating Air PSI 50 to 125, dBA 75, Treadle Two Position, Length (In.) 12.4, Width (In.) 8, Height (In.) 6.77, Features Requires D03 Style Valve, Includes D03 Valve Manifold

Reviews