DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pump, Hydraulic, 1.0 HP

ENERPAC| Zoro #: G2118435| Mfr #: ZE3308SB

$5555.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hydraulic Electric Pump
Fluid Port NPT (In.): 3/8
Amps AC: 16.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118435 Mfr #: ZE3308SB
Item: Hydraulic Electric PumpFluid Port NPT (In.): 3/8
Amps AC: 16.0Oil Displacement @ 100 PSI: 450 cu. in./min.
Reservoir Capacity (Cu.-In.): 462Reservoir Material: High Impact Polyethylene
Oil Displacement @ 5000 PSI: 42 cu. in./min.Oil Displacement @ 700 PSI: 385 cu. in./min.
Reservoir Capacity (Gal.): 2Control Pendant Size (Ft.): 10
Voltage: 115 VACApplication: Designed for Heavy Duty, Extended Use Applications of More Than One Hour
HP: 1.0Motor Type: Induction
Type: High ForceControl Valve: Remote 3 Way/3 Position
dBA: 75 to 78Control Pendant Voltage: 120VAC
Country of Origin (subject to change): United States

Description

Hydraulic Electric Pump, High Force, Reservoir Capacity (Cu.-In.) 462, Reservoir Capacity (Gal.) 2, Oil Displacement @ 100 PSI 450 cu. in./min., Oil Displacement @ 700 PSI 385 cu. in./min., Oil Displacement @ 5000 PSI 42 cu. in./min., Oil Displacement @ 10,000 PSI 40 cu. in./min., HP 1.0, Voltage 115 VAC, Amps AC 16.0, Motor Type Induction, Fluid Port NPT (In.) 3/8, dBA 75 to 78, Control Pendant Size (Ft.) 10, Control Pendant Voltage 15 VDC, Reservoir Material High Impact Polyethylene

Reviews