Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pump, Hydraulic, 1/2 HP

  • Zoro #: G0285442
  • Mfr #: PUJ-1200B
$2,643.19
  • Promotion Restriction: Not eligible for promotion
  • Control Valve: 3 Way, 2 Postion
  • Voltage: 115
See full product details
This item ships free.

Enerpac #PUJ-1200B Specifications

  • Zoro #: G0285442
  • Mfr #: PUJ-1200B
Promotion Restriction: Not eligible for promotion Control Valve: 3 Way, 2 Postion
Voltage: 115 Oil Displacement @ 10,000 PSI: 20 cu in/min
Oil Displacement @ 100 PSI: 200 cu in/min Type: High Force
Reservoir Capacity (Gal.): 0.5 Oil Displacement @ 200-10,000 PSI: 20 cu in/min
Fluid Port NPT (In.): 3/8 Control Pendant Size (Ft.): 10
Oil Displacement @ 5000 PSI: 25 cu in/min Oil Displacement @ 0-200 PSI: 200 cu in/min
Control Pendant Voltage: 24V DC Application: A Quick and Convenient Power Source for Cylinders and Presses, Intended for Intermittent Use Under 1 Hour
Amps AC: 9.5 A Reservoir Material: High Impact Polyethylene
Item: Hydraulic Electric Pump Motor Type: Universal
dBA: 85 Reservoir Capacity (Cu.-In.): 115
Oil Displacement @ 700 PSI: 70 cu in/min HP: 0.5 hp
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Electric Pump, High Force, Reservoir Capacity (Cu.-In.) 115, Reservoir Capacity (Gal.) 0.5, Oil Displacement @ 100 PSI 200 cu in/min, Oil Displacement @ 0-200 PSI 200 cu in/min, 0.5 hp HP, Voltage 115, 9.5 A Amps AC, Motor Type Universal, Fluid Port NPT (In.) 3/8, 85 dBA, Control Pendant Size (Ft.) 10, Control Pendant Voltage 24V DC, Reservoir Material High Impact Polyethylene, Control Valve 3 Way, 2 Postion

Reviews of Enerpac #PUJ-1200B