Pump, Hydraulic, 1.7 HP

ENERPAC| Zoro #: G0467241| Mfr #: ZU4308LB

$4400.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hydraulic Electric Pump
Fluid Port NPT (In.): 3/8
Amps AC: 20.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467241 Mfr #: ZU4308LB
Item: Hydraulic Electric PumpFluid Port NPT (In.): 3/8
Amps AC: 20.0Oil Displacement @ 100 PSI: 700 cu. in./min.
Reservoir Capacity (Cu.-In.): 462Reservoir Material: Steel
Oil Displacement @ 5000 PSI: 76 cu. in./min.Oil Displacement @ 700 PSI: 535 cu. in./min.
Reservoir Capacity (Gal.): 2Voltage: 115 VAC
Application: Designed for Intermittant Use of Under 1 HourHP: 1.7
Motor Type: UniversalType: High Force
Control Valve: Manual 3 Way/3 Position, With LCD DisplaydBA: 85 to 90
Country of Origin (subject to change): United States

Description

Hydraulic Electric Pump, High Force, Reservoir Capacity (Cu.-In.) 462, Reservoir Capacity (Gal.) 2, Oil Displacement @ 100 PSI 700 cu. in./min., Oil Displacement @ 700 PSI 535 cu. in./min., Oil Displacement @ 5000 PSI 76 cu. in./min., Oil Displacement @ 10,000 PSI 60 cu. in./min., HP 1.7, Voltage 115 VAC, Amps AC 20.0, Motor Type Universal, Fluid Port NPT (In.) 3/8, dBA 85 to 90, Reservoir Material Steel, Control Valve Manual 3 Way/3 Position, With LCD Display

Reviews