KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump/Hollow Cylinder Set, 12 Ton Cap

ENERPAC| Zoro #: G1595002| Mfr #: SCH121H

$1259.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Handle Effort (Lbs.): 78
Includes: 10000 PSI Composite Material Pump, Single-acting Hollow Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter
Pump Type: Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595002 Mfr #: SCH121H
Max. Handle Effort (Lbs.): 78Includes: 10000 PSI Composite Material Pump, Single-acting Hollow Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter
Pump Type: HandCylinder Stroke (In.): 1.63
Gauge Scale (Lb.): 0-22,200Type: Hollow Cylinder
Cylinder Capacity (Tons): 12Cylinder Retracted H (In.): 4.75
Max. Pressure (PSI): 10,000Item: Pump and Cylinder Set
Country of Origin (subject to change): China

Description

Pump and Cylinder Set, Hollow Cylinder, Cylinder Capacity 12 Tons, Cylinder Stroke 1.63 In, Cylinder Retracted H 4.75 In, Hand Pump Type, Max Pressure 10,000 PSI, Gauge Scale 0-22,200 Lb, Max Handle Effort 78 Lbs, Includes 10000 PSI Composite Material Pump, Single-acting Hollow Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter

Reviews