BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pump/Hollow Cylinder Set, 20 Ton Cap

ENERPAC| Zoro #: G1638016| Mfr #: SCH202H

$1686.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cylinder Retracted H (In.): 6.31Cylinder Capacity (Tons): 20Pump Type: Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638016 Mfr #: SCH202H
Cylinder Retracted H (In.): 6.31Cylinder Capacity (Tons): 20
Pump Type: HandIncludes: 10000 PSI Composite Material Pump, Single-acting Hollow Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter
Gauge Scale (Lb.): 0-22,200Item: Pump and Cylinder Set
Cylinder Stroke (In.): 2.00Max. Pressure (PSI): 10,000
Type: Hollow CylinderMax. Handle Effort (Lbs.): 93
Country of Origin (subject to change): China

Description

Pump and Cylinder Set, Hollow Cylinder, Cylinder Capacity 20 Tons, Cylinder Stroke 2.00 In, Cylinder Retracted H 6.31 In, Hand Pump Type, Max Pressure 10,000 PSI, Gauge Scale 0-22,200 Lb, Max Handle Effort 93 Lbs, Includes 10000 PSI Composite Material Pump, Single-acting Hollow Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter

Reviews