KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump/Hollow Cylinder Set, 60 Ton Cap

ENERPAC| Zoro #: G2120815| Mfr #: SCH603H

$2542.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Handle Effort (Lbs.): 104
Includes: 10000 PSI Composite Material Pump, Single-acting Hollow Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter
Pump Type: Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120815 Mfr #: SCH603H
Max. Handle Effort (Lbs.): 104Includes: 10000 PSI Composite Material Pump, Single-acting Hollow Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter
Pump Type: HandCylinder Stroke (In.): 3.00
Gauge Scale (Lb.): 0-22,200Type: Hollow Cylinder
Cylinder Capacity (Tons): 60Cylinder Retracted H (In.): 9.75
Max. Pressure (PSI): 10,000Item: Pump and Cylinder Set
Country of Origin (subject to change): China

Description

Pump and Cylinder Set, Hollow Cylinder, Cylinder Capacity 60 Tons, Cylinder Stroke 3.00 In, Cylinder Retracted H 9.75 In, Hand Pump Type, Max Pressure 10,000 PSI, Gauge Scale 0-22,200 Lb, Max Handle Effort 104 Lbs, Includes 10000 PSI Composite Material Pump, Single-acting Hollow Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter

Reviews