PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pump/Low Height Cylinder Set, 10 Ton Cap

ENERPAC| Zoro #: G2137292| Mfr #: SCL101H

$1181.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pump Type: HandCylinder Stroke (In.): 1.5Item: Pump and Cylinder Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137292 Mfr #: SCL101H
Pump Type: HandCylinder Stroke (In.): 1.5
Item: Pump and Cylinder SetIncludes: 10,000 PSI Composite Material Pump, Single-Acting Low-Height Cylinder, 6 Foot Thermoplastic Hose, Calibrated Gauge, and Gauge Adapter
Cylinder Retracted H (In.): 3.47Gauge Scale (Lb.): 0-22,200
Max. Pressure (PSI): 10,000Cylinder Capacity (Tons): 10
Max. Handle Effort (Lbs.): 93Type: Low Height Cylinder
Country of Origin (subject to change): China

Description

Pump and Cylinder Set, Low Height Cylinder, Cylinder Capacity 10 Tons, Cylinder Stroke 1.5 In, Cylinder Retracted H 3.47 In, Hand Pump Type, Max Pressure 10,000 PSI, Gauge Scale 0-22,200 Lb, Max Handle Effort 93 Lbs, Includes 10,000 PSI Composite Material Pump, Single-Acting Low-Height Cylinder, 6 Foot Thermoplastic Hose, Calibrated Gauge, and Gauge Adapter

Reviews