Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pump/Standard Cylinder Set, 10 Ton Cap

  • Zoro #: G3072097
  • Mfr #: SCR-102H

$1,199.51

  • Cylinder Stroke (In.): 2.13
  • Max. Pressure (PSI): 10,000
  • Type: Standard Cylinder
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Enerpac #SCR-102H Specifications

  • Zoro #: G3072097
  • Mfr #: SCR-102H
Cylinder Stroke (In.): 2.13 Max. Pressure (PSI): 10,000
Type: Standard Cylinder Cylinder Retracted H (In.): 4.78
Cylinder Capacity (Tons): 10 Gauge Scale (Lb.): 0 to 22,200
Item: Pump and Cylinder Set Includes: 10000 PSI Composite Material Pump, Single-acting Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter
Pump Type: Hand Max. Handle Effort (Lbs.): 93
Country of Origin (subject to change): China

Description

Pump and cylinder kits are portable and hand-powered, and can be easily transported from job to job. Here is some additional information about Enerpac Pump and Cylinder Set. Includes: 10000 PSI Composite Material Pump, Single-acting Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter, Type: Standard Cylinder, Max Pressure Psi : 10,000.

Reviews of Enerpac #SCR-102H