SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pump/Standard Cylinder Set, 25 Ton Cap

ENERPAC| Zoro #: G1387583| Mfr #: SCR-254H

$1369.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pump and Cylinder SetCylinder Capacity (Tons): 25Max. Handle Effort (Lbs.): 93
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387583 Mfr #: SCR-254H
Item: Pump and Cylinder SetCylinder Capacity (Tons): 25
Max. Handle Effort (Lbs.): 93Max. Pressure (PSI): 10,000
Type: Standard CylinderCylinder Stroke (In.): 4
Cylinder Retracted H (In.): 8.50Includes: 10000 PSI Composite Material Pump, Single-acting Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter
Gauge Scale (Lb.): 0 to 51,500Pump Type: Hand
Country of Origin (subject to change): China

Description

Pump and Cylinder Set, Standard Cylinder, Cylinder Capacity 25 Tons, Cylinder Stroke 4 In, Cylinder Retracted H 8.50 In, Hand Pump Type, Max Pressure 10,000 PSI, Gauge Scale 0 to 51,500 Lb, Max Handle Effort 93 Lbs, Includes 10000 PSI Composite Material Pump, Single-acting Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter

Reviews