Pump/Standard Cylinder Set, 25 Ton Cap

ENERPAC| Zoro #: G1150825| Mfr #: SCR-256H

$1360.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Handle Effort (Lbs.): 93
Includes: 10000 PSI Composite Material Pump, Single-acting Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter
Pump Type: Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150825 Mfr #: SCR-256H
Max. Handle Effort (Lbs.): 93Includes: 10000 PSI Composite Material Pump, Single-acting Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter
Pump Type: HandCylinder Stroke (In.): 6.25
Gauge Scale (Lb.): 0 to 51,500Type: Standard Cylinder
Cylinder Capacity (Tons): 25Cylinder Retracted H (In.): 10.75
Max. Pressure (PSI): 10,000Item: Pump and Cylinder Set
Country of Origin (subject to change): Multiple

Description

Pump and Cylinder Set, Standard Cylinder, Cylinder Capacity 25 Tons, Cylinder Stroke 6.25 In, Cylinder Retracted H 10.75 In, Hand Pump Type, Max Pressure 10,000 PSI, Gauge Scale 0 to 51,500 Lb, Max Handle Effort 93 Lbs, Includes 10000 PSI Composite Material Pump, Single-acting Cylinder, 6 Ft Thermoplastic Hose, Calibrated Gauge and Gauge Adapter

Reviews