Punch, Hydraulic, 35ton

ENERPAC| Zoro #: G1435323| Mfr #: SP-35S

$4393.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hydraulic Punch and Die SetHot Rolled C-1095: .22Application: For Punching Holes thru Mild Steel to 1/2" Thick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435323 Mfr #: SP-35S
Item: Hydraulic Punch and Die SetHot Rolled C-1095: .22
Application: For Punching Holes thru Mild Steel to 1/2" ThickIncludes: Bench Mount Bracket, Die Changeover Tools, 3/8" Coupler, 4 Die Sets, and Metal Storage Case
Working Pressure (PSI): 10,000Bolt Size (In.): 5/16, 1/2, 5/8, and 3/4
Stainless 316 Cold Rolled: .31, .4, .44Characteristics: Works with Hand, Air and Electric Powered Pumps
Cylinder: Spring ReturnStandard Hole Size (In.): 0.44
Capacity (Tons): 35Hole Size (In.): 0.44, 0.56, 0.69, and 0.81
Country of Origin (subject to change): China

Description

Hydraulic Punch and Die Set, Capacity 35 Tons, Working PSI Range to 10,000, Cylinder Spring Return, For Punching Holes thru Mild Steel to 1/2 In Thick, Works with Hand, Air and Electric Powered Pumps, Includes Bench Mount Bracket, Die Changeover Tools, 3/8 In Coupler, 4 Die Sets, and Metal Storage Case

Reviews