Punch/Die Set, 1/2 In

ENERPAC| Zoro #: G1935814| Mfr #: SPD-563

$175.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hot Rolled C-1095: 0.25Structural A-36: .50Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935814 Mfr #: SPD-563
Hot Rolled C-1095: 0.25Structural A-36: .50
Includes: -Application: -
Hot Rolled C-1095 Annealed: 0.38Struct CORTEN ASTM A242: 0.44
Standard Bolt Size (In.): 1/2Stainless 302 Annealed: 0.44
Capacity (Tons): -Hot Rolled C-1050: 0.44
Item: Punch and Die SetBoilerplate: 0.50"
Working Pressure (PSI): -Bolt Size (In.): 1/2
Stainless 304 Hot Rolled: 0.44Cold Rolled C-1018: 0.50
Characteristics: Circle HoleMild A-7: 0.50
Cylinder: -Standard Hole Size (In.): 0.56
Hole Size (In.): 0.56Stainless 316 Cold Rolled: 0.44
Country of Origin (subject to change): United States

Description

0.44, 0.50, 0.50, 0.25, 0.44, 0.38, 0.44, .50, 0.44, 0.56, 1/2, 0.44, 0.50, Punch and Die Set, Capacity (Tons) -, Working Pressure (PSI) -, - Cylinder, Hole Size (In.) 0.56, Bolt Size (In.) 1/2, -, Circle Hole, Includes -

Reviews