PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Punch/Die Set, 3/4 In

ENERPAC| Zoro #: G2340633| Mfr #: SPD-813

$175.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hot Rolled C-1095: 0.19Structural A-36: .50Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340633 Mfr #: SPD-813
Hot Rolled C-1095: 0.19Structural A-36: .50
Includes: -Application: -
Hot Rolled C-1095 Annealed: 0.31Struct CORTEN ASTM A242: 0.44
Standard Bolt Size (In.): 3/4Stainless 302 Annealed: 0.31
Capacity (Tons): -1Hot Rolled C-1050: 0.31
Item: Punch and Die SetBoilerplate: 0.50"
Working Pressure (PSI): -Bolt Size (In.): 3/4
Stainless 304 Hot Rolled: 0.31Cold Rolled C-1018: 0.50
Characteristics: Circle HoleMild A-7: 0.50
Cylinder: -Standard Hole Size (In.): 0.81
Hole Size (In.): 0.81Stainless 316 Cold Rolled: 0.31
Country of Origin (subject to change): United States

Description

0.31, 0.50, 0.50, 0.19, 0.31, 0.31, 0.31, .50, 0.31, 0.81, 3/4, 0.44, 0.50, Punch and Die Set, Capacity (Tons) -, Working Pressure (PSI) -, - Cylinder, Hole Size (In.) 0.81, Bolt Size (In.) 3/4, -, Circle Hole, Includes -

Reviews