Punch/Die Set, 5/16 In

ENERPAC| Zoro #: G2384462| Mfr #: SPD-375

$175.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hot Rolled C-1095: 0.19Structural A-36: .31Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384462 Mfr #: SPD-375
Hot Rolled C-1095: 0.19Structural A-36: .31
Includes: -Application: -
Hot Rolled C-1095 Annealed: 0.25Struct CORTEN ASTM A242: 0.31
Standard Bolt Size (In.): 5/16Stainless 302 Annealed: 0.31
Capacity (Tons): -Hot Rolled C-1050: 0.31
Item: Punch and Die SetBoilerplate: 0.38"
Working Pressure (PSI): -Bolt Size (In.): 5/16
Stainless 304 Hot Rolled: 0.31Cold Rolled C-1018: 0.31
Characteristics: Circle HoleMild A-7: 0.38
Cylinder: -Standard Hole Size (In.): 0.38
Hole Size (In.): 0.38Stainless 316 Cold Rolled: 0.31
Country of Origin (subject to change): United States

Description

0.31, 0.38, 0.31, 0.19, 0.31, 0.25, 0.31, .31, 0.31, 0.38, 5/16, 0.31, 0.38, Punch and Die Set, Capacity (Tons) -, Working Pressure (PSI) -, - Cylinder, Hole Size (In.) 0.38, Bolt Size (In.) 5/16, -, Circle Hole, Includes -

Reviews