SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Punch/Die Set

ENERPAC| Zoro #: G1712356| Mfr #: SPD-781

$175.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hot Rolled C-1095: 0.25Boilerplate: 0.50"Standard Hole Size (In.): 0.78
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712356 Mfr #: SPD-781
Hot Rolled C-1095: 0.25Boilerplate: 0.50"
Standard Hole Size (In.): 0.78Hot Rolled C-1095 Annealed: 0.31
Item: Punch And Die SetStainless 304 Hot Rolled: 0.38
Hot Rolled C-1050: 0.38Cold Rolled C-1018: 0.50
Struct CORTEN ASTM A242: 0.44Characteristics: Circle Hole
Mild A-7: 0.50Structural A-36: .50
Stainless 302 Annealed: 0.38Hole Size (In.): 0.78
Stainless 316 Cold Rolled: 0.38Country of Origin (subject to change): United States

Description

0.38, 0.50, 0.50, 0.25, 0.38, 0.31, 0.38, .50, 0.38, 0.78, 0.44, 0.50, Punch and Die Set, Hole Size (In.) 0.78, Circle Hole

Reviews