Skip to Main Content
customer-service Help
Enerpac

RC256NV, 25 ton Capacity, 6.0 in Stroke, Extreme Environment Hydraulic Cylinder

Enerpac RC256NV,  25 ton Capacity,  6.0 in Stroke,  Extreme Environment Hydraulic Cylinder RC256NV
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,363.94
  • Promotion Restriction: Not eligible for promotion
  • Stroke Length: 6 in
  • Cylinder Type: Extreme Environment
See full product details
This item ships free.
Total: $1,363.94

Enerpac #RC256NV Specifications

  • Promotion Restriction: Not eligible for promotion
  • Stroke Length: 6 in
  • Cylinder Type: Extreme Environment
  • Effective Area: 5.16 sq. in.
  • Bolt Circle Dia.: 2.31"
  • Body Material: Steel
  • Oil Capacity: 32.13 cu. in.
  • Thread Size: 1-1/2"-13
  • Includes: Coupler, Dust Cap
  • Item: Hydraulic Ram
  • Plunger Thread Size: 1-1/2"-16
  • Retracted Height: 10.75 in
  • Handle: No
  • Collar Thread Size: 3-5/16"-12
  • Outside Dia.: 3.38 in
  • Weight Capacity: 25 tons
  • Center Hole Dia.: 2 1/4 in
  • Extended Height: 17.0 in
  • Max. Pressure: 10,000 psi
  • Plunger Dia.: 2.25 in
  • Single Acting/Double Acting: Single Acting
  • Effective Push Area: 5.16 sq in
  • Base Bolt Circle Dia.: 2.31 in
  • Series: RC
  • Nominal Stroke Length: 6 in
  • Max. Push Capacity: 25 ton
  • Oil Capacity Push: 32.23 cu in
  • Nominal Capacity: 25 ton
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Corrosion resistant, nickel-plated valves and cylinders
  • Stainless steel pump inserts will not corrode
  • Viton® Seals provide heat and chemical resistance
  • Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments
  • Two-speed operation reduces pump handle strokes 78% compared to single-speed pumps
  • Pump handles lock for easy carrying

Reviews of Enerpac #RC256NV