Enerpac
SDA1514, 14 mm Metric Allen Drive for S1500X Hydraulic Torque Wrenches
Mfr # SDA1514
Zoro # G0097384
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 475 ft-lb
- For Use With S1500X, S1500PX, SRA15X
- Series SDA
- Hex Size 14 mm
Explore More Products
- ENERPAC RLP3108, RSL3000 Imperial or Metric Cassette, 1 1/2 in. / 38 mm Hexagon AF Size RLP3108
- ENERPAC Torque Wrench Reducer, 2-3/4" to 2-3/8" W8212R206D
- ENERPAC RLP3203, RSL3000 Imperial or Metric Cassette, 2 3/16 in. / 55 mm Hexagon AF Size RLP3203
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size 7612-02
- PROTO T/W Pivot Pin End Stop J6020APES
- STAHLWILLE TOOLS Ring insert tool Size 13 mm Size of mount 9x12 mm 58221013
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (40-250 Ft./Lbs), 1/2" Dr " PREC3FR250F
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (20-100 Ft./Lbs), 3/8" Dr " PREC2FR100F
- REED TORQUE WRENCH 02298 TW516
- PRINCE Valves With Spring Centers Included RD-2575-T4-ESA1
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive 57005
- Enerpac Torque Wrench Accessories