PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Serrated Saddle, For 10 Ton RC Cylinders

ENERPAC| Zoro #: G2349295| Mfr #: A18

$73.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 1.50Package Quantity: 1Overall Length (In.): 2.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349295 Mfr #: A18
Dia. (In.): 1.50Package Quantity: 1
Overall Length (In.): 2.00Material of Construction: Steel
Item: Serrated SaddleCapacity (Tons): 5
For Use With: 10 Ton RC CylindersCountry of Origin (subject to change): United States

Description

Serrated Saddle, Capacity 5 Tons, Steel, Dia 1.50 In, Overall Length 2.00 In, For Use With 10 Ton RC Cylinders

Reviews