PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Serrated Saddle, For 5 Ton RC Cylinders

ENERPAC| Zoro #: G1822161| Mfr #: A531

$66.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 1.09Package Quantity: 1Overall Length (In.): 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822161 Mfr #: A531
Dia. (In.): 1.09Package Quantity: 1
Overall Length (In.): 1.25Material of Construction: Steel
Item: Serrated SaddleCapacity (Tons): 2.5
For Use With: 5 Ton RC CylindersCountry of Origin (subject to change): United States

Description

Serrated Saddle, Capacity 2.5 Tons, Steel, Dia 1.09 In, Overall Length 1.25 In, For Use With 5 Ton RC Cylinders

Reviews