Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 1.5In Sq. Drive 1 9/16In

  • Zoro #: G0084382
  • Mfr #: BSH15156
$203.96
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1-1/2" Square
  • Number of Points: 6
See full product details
This item ships free.

Enerpac #BSH15156 Specifications

  • Zoro #: G0084382
  • Mfr #: BSH15156
Promotion Restriction: Not eligible for promotion Drive Size: 1-1/2" Square
Number of Points: 6 SAE or Metric: SAE
Tether Capable: Standard Tool (Accessory Needed for Tethering) Item: Square Drive Torque Wrench Socket
Socket Type: Impact Size: 1-9/16"
Square Drive Size: 1 1/2 in Socket Shape: Hex
Hex Size: 1 9/16 in For Torque Wrench Series: S, PTW, ETW, TW, E
Series: BSH Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 1/2 in, Hex Size 1 9/16 in, Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH15156