October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1.5In Sq Drive 2 1/2In

  • Zoro #: G0085049
  • Mfr #: BSH15250

$210.47

Details
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Socket Type: Impact
  • Size: 2-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH15250 Specifications

  • Zoro #: G0085049
  • Mfr #: BSH15250
Tether Capable: Standard Tool (Accessory Needed for Tethering) Socket Type: Impact
Size: 2-1/2" SAE or Metric: SAE
Number of Points: 6 Drive Size: 1-1/2" Square
Item: Impact Socket Country of Origin (subject to change): Sweden

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH15250