Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 1.5In Sq Drive 2 3/16In

  • Zoro #: G0084574
  • Mfr #: BSH15219
$210.91
  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Size: 2-3/16"
See full product details
This item ships free.

Enerpac #BSH15219 Specifications

  • Zoro #: G0084574
  • Mfr #: BSH15219
Promotion Restriction: Not eligible for promotion SAE or Metric: SAE
Size: 2-3/16" Drive Size: 1-1/2" Square
Item: Square Drive Torque Wrench Socket Tether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Type: Impact Number of Points: 6
Socket Shape: Hex Hex Size: 2 3/16 in
Square Drive Size: 1 1/2 in Series: BSH
For Torque Wrench Series: S, PTW, ETW, TW, E Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 1/2 in, Hex Size 2 3/16 in, Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH15219