October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1.5In Sq Drive 2 7/8In

  • Zoro #: G0085021
  • Mfr #: BSH15288

$428.19

Details
  • Size: 2-7/8"
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • SAE or Metric: SAE
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH15288 Specifications

  • Zoro #: G0085021
  • Mfr #: BSH15288
Size: 2-7/8" Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAE Number of Points: 6
Item: Impact Socket Drive Size: 1-1/2" Square
Socket Type: Impact Country of Origin (subject to change): Sweden

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH15288