Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1.5In Sq Drive 3 1/4In

  • Zoro #: G0085082
  • Mfr #: BSH15325

$388.81

Details
  • Number of Points: 6
  • Drive Size: 1-1/2" Square
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH15325 Specifications

  • Zoro #: G0085082
  • Mfr #: BSH15325
Number of Points: 6 Drive Size: 1-1/2" Square
Tether Capable: Standard Tool (Accessory Needed for Tethering) Socket Type: Impact
Item: Impact Socket SAE or Metric: SAE
Size: 3-1/4" Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH15325