Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1.5In Sq Drive 3 1/8In

  • Zoro #: G0085152
  • Mfr #: BSH15313

$380.31

Details
  • Drive Size: 1-1/2" Square
  • Number of Points: 6
  • Size: 3-1/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH15313 Specifications

  • Zoro #: G0085152
  • Mfr #: BSH15313
Drive Size: 1-1/2" Square Number of Points: 6
Size: 3-1/8" Item: Impact Socket
Socket Type: Impact Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAE Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH15313