Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1.5In Sq Drive 3 5/8In

  • Zoro #: G0085143
  • Mfr #: BSH15363

$651.31

Details
  • SAE or Metric: SAE
  • Number of Points: 6
  • Item: Impact Socket
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH15363 Specifications

  • Zoro #: G0085143
  • Mfr #: BSH15363
SAE or Metric: SAE Number of Points: 6
Item: Impact Socket Drive Size: 1-1/2" Square
Socket Type: Impact Size: 3-5/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): Sweden

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH15363