Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1.5In Sq Drive 3 7/8In

  • Zoro #: G0085091
  • Mfr #: BSH15388

$731.12

Details
  • Size: 3-7/8"
  • Item: Impact Socket
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH15388 Specifications

  • Zoro #: G0085091
  • Mfr #: BSH15388
Size: 3-7/8" Item: Impact Socket
Tether Capable: Standard Tool (Accessory Needed for Tethering) Number of Points: 6
Socket Type: Impact SAE or Metric: SAE
Drive Size: 1-1/2" Square Country of Origin (subject to change): Netherlands

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH15388