Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1.5In Sq Drive 4 3/8In

  • Zoro #: G0085170
  • Mfr #: BSH15438

$835.06

Details
  • Item: Impact Socket
  • SAE or Metric: SAE
  • Socket Type: Impact
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH15438 Specifications

  • Zoro #: G0085170
  • Mfr #: BSH15438
Item: Impact Socket SAE or Metric: SAE
Socket Type: Impact Size: 4-3/8"
Number of Points: 6 Drive Size: 1-1/2" Square
Tether Capable: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH15438