October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1.5In Sq Drive 80Mm A/F

  • Zoro #: G0084890
  • Mfr #: BSH1580

$372.00

Details
  • Socket Type: Impact
  • Item: Impact Socket
  • Drive Size: 1-1/2" Square
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH1580 Specifications

  • Zoro #: G0084890
  • Mfr #: BSH1580
Socket Type: Impact Item: Impact Socket
Drive Size: 1-1/2" Square Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: Metric Number of Points: 6
Size: 80mm Country of Origin (subject to change): Sweden

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH1580