Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1.5In Sq. Drv 1 11/16In

  • Zoro #: G0084699
  • Mfr #: BSH1543

$213.87

Details
  • Drive Size: 1-1/2" Square
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Size: 1-11/16"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH1543 Specifications

  • Zoro #: G0084699
  • Mfr #: BSH1543
Drive Size: 1-1/2" Square Tether Capable: Standard Tool (Accessory Needed for Tethering)
Size: 1-11/16" Socket Type: Impact
SAE or Metric: SAE Number of Points: 6
Item: Impact Socket Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH1543