Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 1In Sq Drive 3 1/16In A/F

  • Zoro #: G0084330
  • Mfr #: BSH10306
$252.05
  • Promotion Restriction: Not eligible for promotion
  • Number of Points: 6
  • Drive Size: 1" Square
See full product details
This item ships free.

Enerpac #BSH10306 Specifications

  • Zoro #: G0084330
  • Mfr #: BSH10306
Promotion Restriction: Not eligible for promotion Number of Points: 6
Drive Size: 1" Square SAE or Metric: SAE
Tether Capable: Standard Tool (Accessory Needed for Tethering) Item: Impact Socket
Socket Type: Impact Size: 3-1/16"
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Socket 6Pt Std 1In Sq Drive 3 1/16In A/F

Reviews of Enerpac #BSH10306