Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 1In Sq Drive 3 3/16In A/F

  • Zoro #: G0084321
  • Mfr #: BSH10319
$342.39
  • Promotion Restriction: Not eligible for promotion
  • Item: Impact Socket
  • Size: 3-3/16"
See full product details
This item ships free.

Enerpac #BSH10319 Specifications

  • Zoro #: G0084321
  • Mfr #: BSH10319
Promotion Restriction: Not eligible for promotion Item: Impact Socket
Size: 3-3/16" Tether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Type: Impact Number of Points: 6
Drive Size: 1" Square SAE or Metric: SAE
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Socket 6Pt Std 1In Sq Drive 3 3/16In A/F

Reviews of Enerpac #BSH10319