Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 1In Sq Drive 80Mm A/F

  • Zoro #: G0085469
  • Mfr #: BSH1080

$273.00

Details
  • Item: Impact Socket
  • SAE or Metric: Metric
  • Socket Type: Impact
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH1080 Specifications

  • Zoro #: G0085469
  • Mfr #: BSH1080
Item: Impact Socket SAE or Metric: Metric
Socket Type: Impact Size: 80mm
Number of Points: 6 Drive Size: 1" Square
Tether Capable: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): Netherlands

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH1080