Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 2.5In Sq Drive 115Mm A/F

  • Zoro #: G0084732
  • Mfr #: BSH25115
$2,326.41
  • Promotion Restriction: Not eligible for promotion
  • Socket Type: Impact
  • Item: Square Drive Torque Wrench Socket
See full product details
This item ships free.

Enerpac #BSH25115 Specifications

  • Zoro #: G0084732
  • Mfr #: BSH25115
Promotion Restriction: Not eligible for promotion Socket Type: Impact
Item: Square Drive Torque Wrench Socket Number of Points: 6
SAE or Metric: Metric Size: 115mm
Drive Size: 2-1/2" Square Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Nut Driver Shank Material:
System of Measurement: Socket Depth:
Nut Driver Handle Material: Nut Driver Shank Style:
Nut Driver Handle Design: Output Type:
Standards: Finish:
Length: Width:
Hook and Loop Shape: Insert Length:
Shank Size: Std. Socket Point Styles Included:
Includes: Features:
Material: Handle Type:
Fastener Thread Type: For Use With:
Sockets Included: Flex Socket Point Styles Included:
Nut Driver Handle Color: Drive Type:
Blade Material: Output Drive Size:
Overall Length: Socket Size Range:
Tip Size: Impact Rated:
Sizes Included: Nut Driver Hex Size:
Arm Length: Measurement Type:
Deep Socket Point Styles Included: Fastener Finish:
Nut Driver Shank Length: Nut Holding:
Point Size: Arm Type:
Bit Style: Nut Driver Overall Length:
Dia./Thread Size: Ratchets Included:
Socket Sizes: Number of Pieces:
Shank Style: Series: BSH
Hex Size: 115 mm Socket Shape: Hex
Square Drive Size: 2 1/2 in For Torque Wrench Series: S
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 2 1/2 in, Hex Size 115 mm, Socket Shape Hex, Series BSH, For Torque Wrench Series S

Reviews of Enerpac #BSH25115