October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 2.5In Sq Drive 125Mm A/F

  • Zoro #: G0084610
  • Mfr #: BSH25125

$1,858.75

Details
  • Drive Size: 2-1/2" Square
  • SAE or Metric: Metric
  • Socket Type: Impact
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH25125 Specifications

  • Zoro #: G0084610
  • Mfr #: BSH25125
Drive Size: 2-1/2" Square SAE or Metric: Metric
Socket Type: Impact Size: 125mm
Tether Capable: Standard Tool (Accessory Needed for Tethering) Number of Points: 6
Item: Impact Socket Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH25125