October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 2.5In Sq Drive 135Mm A/F

  • Zoro #: G0084629
  • Mfr #: BSH25135

$2,259.60

Details
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Size: 135mm
  • Socket Type: Impact
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH25135 Specifications

  • Zoro #: G0084629
  • Mfr #: BSH25135
Tether Capable: Standard Tool (Accessory Needed for Tethering) Size: 135mm
Socket Type: Impact SAE or Metric: Metric
Number of Points: 6 Drive Size: 2-1/2" Square
Item: Impact Socket Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH25135