Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 2.5In Sq Drive 145Mm A/F

  • Zoro #: G0084741
  • Mfr #: BSH25145
$2,309.30
  • Promotion Restriction: Not eligible for promotion
  • Item: Square Drive Torque Wrench Socket
  • Size: 145mm
See full product details
This item ships free.

Enerpac #BSH25145 Specifications

  • Zoro #: G0084741
  • Mfr #: BSH25145
Promotion Restriction: Not eligible for promotion Item: Square Drive Torque Wrench Socket
Size: 145mm Drive Size: 2-1/2" Square
Tether Capable: Standard Tool (Accessory Needed for Tethering) Socket Type: Impact
SAE or Metric: Metric Number of Points: 6
Insert Length: Sizes Included:
Arm Length: Width:
Hook and Loop Shape: Output Type:
Shank Style: Std. Socket Point Styles Included:
Socket Depth: Blade Material:
Ratchets Included: Nut Driver Handle Material:
Dia./Thread Size: Fastener Finish:
Fastener Thread Type: Features:
Output Drive Size: Handle Type:
Shank Size: Arm Type:
Nut Driver Shank Material: Nut Driver Handle Color:
Deep Socket Point Styles Included: Socket Size Range:
Bit Style: Includes:
Nut Holding: Standards:
Point Size: Measurement Type:
Overall Length: For Use With:
Finish: Tip Size:
Number of Pieces: Nut Driver Overall Length:
Material: Impact Rated:
Nut Driver Shank Length: Sockets Included:
Length: Nut Driver Shank Style:
Flex Socket Point Styles Included: Socket Sizes:
System of Measurement: Drive Type:
Nut Driver Hex Size: Nut Driver Handle Design:
Handle Material: Socket Shape: Hex
Square Drive Size: 2 1/2 in Hex Size: 145 mm
For Torque Wrench Series: S Series: BSH
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 2 1/2 in, Hex Size 145 mm, Socket Shape Hex, Series BSH, For Torque Wrench Series S

Reviews of Enerpac #BSH25145