Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 2.5In Sq Drive 2 5/8In

  • Zoro #: G0085222
  • Mfr #: BSH25263

$871.71

Details
  • Drive Size: 2-1/2" Square
  • Number of Points: 6
  • Item: Impact Socket
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH25263 Specifications

  • Zoro #: G0085222
  • Mfr #: BSH25263
Drive Size: 2-1/2" Square Number of Points: 6
Item: Impact Socket Size: 2-5/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering) Socket Type: Impact
SAE or Metric: SAE Country of Origin (subject to change): Netherlands

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH25263