October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 2.5In Sq Drive 3 1/16In

  • Zoro #: G0084942
  • Mfr #: BSH25306

$871.71

Details
  • Item: Impact Socket
  • Size: 3-1/16"
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH25306 Specifications

  • Zoro #: G0084942
  • Mfr #: BSH25306
Item: Impact Socket Size: 3-1/16"
Tether Capable: Standard Tool (Accessory Needed for Tethering) Number of Points: 6
SAE or Metric: SAE Socket Type: Impact
Drive Size: 2-1/2" Square Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH25306