October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 2.5In Sq Drive 3 1/8In

  • Zoro #: G0085213
  • Mfr #: BSH25313

$871.71

Details
  • Drive Size: 2-1/2" Square
  • Size: 3-1/8"
  • Socket Type: Impact
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH25313 Specifications

  • Zoro #: G0085213
  • Mfr #: BSH25313
Drive Size: 2-1/2" Square Size: 3-1/8"
Socket Type: Impact SAE or Metric: SAE
Number of Points: 6 Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Impact Socket Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH25313