October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 2.5In Sq Drive 3 5/8In

  • Zoro #: G0085310
  • Mfr #: BSH25363

$1,218.64

Details
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Socket Type: Impact
  • Size: 3-5/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH25363 Specifications

  • Zoro #: G0085310
  • Mfr #: BSH25363
Tether Capable: Standard Tool (Accessory Needed for Tethering) Socket Type: Impact
Size: 3-5/8" Drive Size: 2-1/2" Square
Item: Impact Socket Number of Points: 6
SAE or Metric: SAE Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH25363