Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 2.5In Sq Drive 4 1/4In

  • Zoro #: G0085329
  • Mfr #: BSH25425

$1,553.60

Details
  • Number of Points: 6
  • Drive Size: 2-1/2" Square
  • Socket Type: Impact
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH25425 Specifications

  • Zoro #: G0085329
  • Mfr #: BSH25425
Number of Points: 6 Drive Size: 2-1/2" Square
Socket Type: Impact Item: Impact Socket
Size: 4-1/4" Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAE Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH25425