Enerpac
2-1/2" Square Drive, 5-3/16 in SAE Socket, 6 Points
Mfr # BSH25519
Zoro # G0084540
Free Shipping & Returns
$3,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 2-1/2" Square
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
Explore More Products
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points BSH1560
- ENERPAC 1-1/2" Square Drive, 3.25 in SAE Socket, 6 Points BSH15325
- ENERPAC 1 in Drive, 2.75 in SAE Socket, 6 Points BSH1070
- ENERPAC BSH10131, 1 5/16 in. Socket for 1 in. Square Drive BSH10131
- PROTO 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points J5207M
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 6 Points 80111
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points 32224-TH
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket SHD02213
- GREY PNEUMATIC 3/8"DR 9PC DP MAG 1209DG
- WELLER Crescent 7/16 in. X 3/8 in. drive SAE 12 Point Standard Socket 1 pc CDS26N
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points 53YT96
- Enerpac Sockets & Ratchets