October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Socket 6Pt Std 2.5In Sq Drive 5 1/4In

  • Zoro #: G0085484
  • Mfr #: BSH25525

$2,259.60

Details
  • Drive Size: 2-1/2" Square
  • Socket Type: Impact
  • SAE or Metric: SAE
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH25525 Specifications

  • Zoro #: G0085484
  • Mfr #: BSH25525
Drive Size: 2-1/2" Square Socket Type: Impact
SAE or Metric: SAE Number of Points: 6
Tether Capable: Standard Tool (Accessory Needed for Tethering) Size: 5-1/4"
Item: Impact Socket Country of Origin (subject to change): Israel

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH25525