Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 2.5In Sq Drive 90Mm A/F

  • Zoro #: G0085064
  • Mfr #: BSH2590
$1,221.28
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 2-1/2" Square
  • Item: Square Drive Torque Wrench Socket
See full product details
This item ships free.

Enerpac #BSH2590 Specifications

  • Zoro #: G0085064
  • Mfr #: BSH2590
Promotion Restriction: Not eligible for promotion Drive Size: 2-1/2" Square
Item: Square Drive Torque Wrench Socket Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: Metric Number of Points: 6
Size: 90mm Socket Type: Impact
For Use With: Output Type:
Nut Driver Shank Material: Handle Type:
Ratchets Included: Number of Pieces:
Sockets Included: Arm Length:
Width: Finish:
Impact Rated: Standards:
Overall Length: Length:
Arm Type: Nut Holding:
Socket Size Range: Measurement Type:
Nut Driver Shank Length: Dia./Thread Size:
Nut Driver Handle Material: Insert Length:
Std. Socket Point Styles Included: Point Size:
Nut Driver Handle Color: Fastener Thread Type:
Nut Driver Shank Style: Nut Driver Handle Design:
Nut Driver Hex Size: Flex Socket Point Styles Included:
Deep Socket Point Styles Included: Hook and Loop Shape:
Tip Size: Shank Size:
Features: Shank Style:
Fastener Finish: Output Drive Size:
Socket Sizes: Sizes Included:
System of Measurement: Handle Material:
Nut Driver Overall Length: Material:
Bit Style: Includes:
Drive Type: Blade Material:
Socket Depth: Socket Shape: Hex
Series: BSH For Torque Wrench Series: S
Hex Size: 90 mm Square Drive Size: 2 1/2 in
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 2 1/2 in, Hex Size 90 mm, Socket Shape Hex, Series BSH, For Torque Wrench Series S

Reviews of Enerpac #BSH2590