Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Socket Std 25In Sq Drv 2 15/16In 75Mm

  • Zoro #: G0085231
  • Mfr #: BSH2575

$1,233.47

Details
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Number of Points: 6
  • Size: 2-15/16"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #BSH2575 Specifications

  • Zoro #: G0085231
  • Mfr #: BSH2575
Tether Capable: Standard Tool (Accessory Needed for Tethering) Number of Points: 6
Size: 2-15/16" Drive Size: 2-1/2" Square
Socket Type: Impact SAE or Metric: SAE
Item: Impact Socket Country of Origin (subject to change): Netherlands

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #BSH2575